CAP 3IN FPT IRON GALV 150LB 3-8 1.8 IN L

  • Mfr # 64480

  • Zoro # G021701228


product price: $61.55
/ea

Key Features

Width
4.25 in
Basic Pipe Fitting Material
Iron
Dia./Thread Size
#3-8
Pipe Fitting Schedule/Class
150 lb
Overall Pipe Length
4.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64480
Zoro #
G021701228
UPC #
-
Country of Origin
Multiple

Dimensions

Width
4.25 in
Dia./Thread Size
#3-8
Overall Pipe Length
4.15 in

Details

Basic Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Item
Cap
Standards
ASTM A197
Temp. Range
-20 to 350 deg F

Description

MIDLAND INDUSTRIES 64480 Cap, 3 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.