
CAP 5/8IN 45 DEG FFL BRS 7/8-14 0.94IN
Mfr # 10079
Zoro # G821698896
original price: $4.25
9% off
new price: $3.85
/eaKey Features
Max. Pressure
650 psi
Temp. Range
-65 to 250 deg F
Flare Thread Size
7/8-14
Hex Size
0.94 in
Fitting Connection Type
Female Flared
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10079
Zoro #
G821698896
UPC #
-
Country of Origin
Multiple
Dimensions
Flare Thread Size
7/8-14
Hex Size
0.94 in
Pipe Size - Pipe Fitting
5/8 in
Details
Max. Pressure
650 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Female Flared
Basic Fitting Material
Brass
Item
Cap
Standards
ASA, ASME Compliant, CA360, MS (Military Standards), SAE
Description
MIDLAND INDUSTRIES 10079 Cap, 5/8 in 45 deg Female Flared, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.