
CAP BARSTOCK 1/2IN FNPT 0.78IN BRS
Mfr # 28078
Zoro # G721700613
original price: $5.95
10% off
new price: $5.35
/eaKey Features
Temp. Range (F)
-65 to 250 deg F
Fitting Length
0.95 in
Thread Size
1/2-14
Pipe Fitting Material
Brass
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28078
Zoro #
G721700613
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
0.95 in
Thread Size
1/2-14
Hex Size
0.93 in
Width
0.85 in
Pipe Size - Pipe Fitting
1/2 in
Details
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Connection Type
FNPT
Item
Cap
Max. Pressure
1200 psi
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Description
MIDLAND INDUSTRIES 28078 Barstock Cap, 1/2 in FNPT, 0.78 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.