Zoro Homepage

CAP BARSTOCK 1/8IN FNPT 0.47IN BRS

  • Mfr # 28075

  • Zoro # G321698037


original price: $1.45
11% off
new price: $1.29
/ea

Key Features

Pipe Fitting Material
Brass
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Max. Pressure
1200 psi
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28075
Zoro #
G321698037
UPC #
-
Country of Origin
Multiple

Dimensions

Width
0.5 in
Thread Size
1/8-27
Hex Size
0.56 in
Fitting Length
0.5 in
Pipe Size - Pipe Fitting
1/8 in

Details

Pipe Fitting Material
Brass
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Max. Pressure
1200 psi
Item
Cap
Standards
ASA, ASME Compliant, SAE
Temp. Range (F)
-65 to 250 deg F
Connection Type
FNPT

Description

MIDLAND INDUSTRIES 28075 Barstock Cap, 1/8 in FNPT, 0.47 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.