
CAP BARSTOCK 3/4IN FNPT 0.94IN BRS
Mfr # 28079
Zoro # G221699042
original price: $12.85
9% off
new price: $11.59
/eaKey Features
Thread Size
3/4-14
Hex Size
1-1/4 in
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Pipe Fitting Material
Brass
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28079
Zoro #
G221699042
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4-14
Hex Size
1-1/4 in
Fitting Length
1.3 in
Width
1.15 in
Pipe Size - Pipe Fitting
3/4 in
Details
Item
Cap
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Pipe Fitting Material
Brass
Connection Type
FNPT
Temp. Range (F)
-65 to 250 deg F
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME Compliant, SAE
Max. Pressure
1000 psi
Description
MIDLAND INDUSTRIES 28079 Barstock Cap, 3/4 in FNPT, 0.94 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.