Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP HEX 1/4IN COMPRESSION BRS 7/16-24

  • Mfr # 18047

  • Zoro # G721698880


product price: $1.79
/ea

Key Features

Standards
ASA, ASME Compliant, SAE
Material
Brass
Fitting Connection Type
Compression
Temp. Range
-65 to 250 deg F
Length
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18047
Zoro #
G721698880
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.35 in
Compression Thread Size
7/16-24
Pipe Size - Pipe Fitting
1/4 in

Details

Standards
ASA, ASME Compliant, SAE
Material
Brass
Fitting Connection Type
Compression
Temp. Range
-65 to 250 deg F
Item
Cap
Max. Pressure
300 psi

Description

MIDLAND INDUSTRIES 18047 Hex Cap, 1/4 in Compression, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.