
CAP PIPE 1/2IN FNPTF 0.78IN BRS 1/2-14
Mfr # 108A-D
Zoro # G721699405
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Connection Type
FNPT
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Max. Pressure
1200 psi
Standards
ASA, ASME, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108A-D
Zoro #
G721699405
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hex Size
0.93 in
Width
0.7 in
Fitting Length
0.95 in
Thread Size
1/2"-14
Details
Connection Type
FNPT
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Max. Pressure
1200 psi
Item
Cap
Standards
ASA, ASME, SAE
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
Description
MID-AMERICA FITTINGS 108A-D Pipe Cap, 1/2 in FNPTF, 0.78 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.