Zoro Homepage

CAP PIPE 3/4IN FNPTF 0.94IN BRS 3/4-14

  • Mfr # 108A-E

  • Zoro # G821698940


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Fitting Length
0.85 in
Max. Pressure
1000 psi
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Thread Size
3/4-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108A-E
Zoro #
G821698940
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Length
0.85 in
Thread Size
3/4-14
Width
1.2 in
Hex Size
1-1/4 in

Details

For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Max. Pressure
1000 psi
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Temp. Range (F)
-65 to 250 deg F
Connection Type
FNPT
Standards
ASA, ASME, SAE
Item
Cap
Pipe Fitting Material
Brass

Description

MID-AMERICA FITTINGS 108A-E Pipe Cap, 3/4 in FNPTF, 0.94 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.