
CHECK BALL 1/4-18 MNPTF 0.437IN STL
Mfr # 36130
Zoro # G621698133
original price: $1.55
10% off
new price: $1.39
/eaKey Features
Thread Size
1/4-18
Thread Type
MNPTF
Max. Pressure
8000 psi
Overall Length
0.8 in
Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36130
Zoro #
G621698133
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-18
Overall Length
0.8 in
Details
Thread Type
MNPTF
Max. Pressure
8000 psi
Fitting Material
Steel
Item
Grease Fittings
Description
MIDLAND INDUSTRIES 36130 Ball Check, 1/4-18 Thread, MNPTF Thread, 0.437 in Hex, Steel, 0.84 in OAL
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.