Zoro Homepage

CHECK BALL 1/8-27 MNPTF 0.437IN STL

  • Mfr # 36112

  • Zoro # G721698514


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Thread Type
MNPTF
Max. Pressure
8000 psi
Thread Size
1/8-27
Fitting Material
Steel
Overall Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36112
Zoro #
G721698514
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-27
Overall Length
1.2 in

Details

Thread Type
MNPTF
Max. Pressure
8000 psi
Fitting Material
Steel
Item
Grease Fittings

Description

MIDLAND INDUSTRIES 36112 Ball Check, 1/8-27 Thread, MNPTF Thread, 0.437 in Hex, Steel, 1-1/4 in OAL

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.