
CHECK BALL 45 DEG 45DEG M8 X 1 METRIC
Mfr # 36176
Zoro # G621698119
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Fitting Head Angle
45 deg
Max. Pressure
8000 psi
Fitting Material
Steel
Thread Size
M8 x 1
Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36176
Zoro #
G621698119
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8 x 1
Overall Length
0.75 in
Details
Fitting Head Angle
45 deg
Max. Pressure
8000 psi
Fitting Material
Steel
Thread Type
Metric
Item
Grease Fittings
Description
MIDLAND INDUSTRIES 36176 45 deg Ball Check, 45 deg, M8 x 1 Thread, Metric Thread, 9 mm Hex, Steel, 21 mm OAL
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.