
CHECK BALL 65 DEG 65DEG 1/4-18 MNPTF STL
Mfr # 36132
Zoro # G021697958
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Max. Pressure
8000 psi
Thread Size
1/4-18
Fitting Material
Steel
Fitting Head Angle
65 deg
Thread Type
MNPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36132
Zoro #
G021697958
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-18
Overall Length
1.1 in
Details
Max. Pressure
8000 psi
Fitting Material
Steel
Fitting Head Angle
65 deg
Thread Type
MNPTF
Item
Grease Fittings
Description
MIDLAND INDUSTRIES 36132 65 deg Ball Check, 65 deg, 1/4-18 Thread, MNPTF Thread, 0.56 in Hex, Steel, 0.34 in OAL
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.