Zoro Homepage

CHECK BALL 90 DEG 90DEG M8 X 1 METRIC

  • Mfr # 36178

  • Zoro # G721698101


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Fitting Head Angle
90 deg
Fitting Material
Steel
Max. Pressure
8000 psi
Thread Type
Metric
Thread Size
M8 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36178
Zoro #
G721698101
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8 x 1
Overall Length
18 mm

Details

Fitting Head Angle
90 deg
Fitting Material
Steel
Max. Pressure
8000 psi
Thread Type
Metric
Item
Grease Fittings

Description

MIDLAND INDUSTRIES 36178 90 deg Ball Check, 90 deg, M8 x 1 Thread, Metric Thread, 9 mm Hex, Steel, 18 mm OAL

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.