
CHECK BALL LONG 1/4-28 NPTF TAPERED STL
Mfr # 36142
Zoro # G721697890
product price: $0.75
/eaSold in multiples of 11 for $8.25
Key Features
Fitting Material
Steel
Max. Pressure
8000 psi
Thread Size
1/4-28
Overall Length
1-1/4 in
Thread Type
NPTF Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36142
Zoro #
G721697890
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-28
Overall Length
1-1/4 in
Details
Fitting Material
Steel
Item
Grease Fittings
Max. Pressure
8000 psi
Thread Type
NPTF Tapered
Description
MIDLAND INDUSTRIES 36142 Long Ball Check, 1/4-28 Thread, NPTF Tapered Thread, 0.312 in Hex, Steel, 0.69 in OAL
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.