CHECK BALL M10 X 1MM MALE METRIC 11MM

  • Mfr # 36180

  • Zoro # G421699385


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Thread Size
M10 x 1
Fitting Material
Steel
Thread Type
Male Metric
Max. Pressure
8000 psi
Overall Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36180
Zoro #
G421699385
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10 x 1
Overall Length
16 mm

Details

Fitting Material
Steel
Thread Type
Male Metric
Max. Pressure
8000 psi
Item
Grease Fittings

Description

MIDLAND INDUSTRIES 36180 Ball Check, M10 x 1 mm Thread, Male Metric Thread, 11 mm Hex, Steel, 16 mm OAL

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.