
CHECK BALL M6 X 1MM MALE METRIC 7MM STL
Mfr # 36168
Zoro # G721697913
product price: $0.97
/ea
Sold in multiples of 9 for $8.73
Key Features
Fitting Material
Steel
Thread Size
M6 x 1
Overall Length
16 mm
Max. Pressure
8000 psi
Thread Type
Male Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36168
Zoro #
G721697913
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6 x 1
Overall Length
16 mm
Details
Fitting Material
Steel
Item
Grease Fittings
Max. Pressure
8000 psi
Thread Type
Male Metric
Description
MIDLAND INDUSTRIES 36168 Ball Check, M6 x 1 mm Thread, Male Metric Thread, 7 mm Hex, Steel, 16 mm OAL
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.