Zoro Homepage

CHECK BALL SHORT 1/4-28 NPTF 0.31IN

  • Mfr # 36140SS

  • Zoro # G821700292


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Thread Type
NPTF
Max. Pressure
8000 psi
Fitting Material
303 Stainless Steel
Overall Length
0.45 in
Thread Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36140SS
Zoro #
G821700292
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.45 in
Thread Size
1/4-28

Details

Thread Type
NPTF
Max. Pressure
8000 psi
Fitting Material
303 Stainless Steel
Item
Grease Fittings

Description

MIDLAND INDUSTRIES 36140SS Ball Check, Short Style, 1/4-28 Thread, NPTF Thread, 0.31 in Hex, 303 Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.