Zoro Homepage

CHECK BALL TYPE DR 5/16IN STL 0.55IN

  • Mfr # 36160

  • Zoro # G921698765


product price: $0.88
/ea
Sold in multiples of 10 for $8.80

Key Features

Fitting Material
Steel
Max. Pressure
8000 psi
Overall Length
0.45 in
Thread Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36160
Zoro #
G921698765
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
0.45 in
Thread Size
5/16 in

Details

Fitting Material
Steel
Max. Pressure
8000 psi
Item
Grease Fittings

Description

MIDLAND INDUSTRIES 36160 Drive Type Ball Check, 5/16 in Thread, Steel, 0.55 in OAL

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.