
CLAMP CUSHIONED RBR 1/2IN STL ZINC-PLD
Mfr # 95406
Zoro # G221699950
product price: $1.15
/eaKey Features
Overall Height
0.85 in
Application
For use in a variety of industries and applications including automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging etc.
Overall Length
1.1 in
Overall Width
0.95 in
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95406
Zoro #
G221699950
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
0.85 in
Overall Length
1.1 in
Overall Width
0.95 in
Max. Clamp Dia.
1/2 in
Details
Application
For use in a variety of industries and applications including automotive, truck, hydraulics and pneumatics, ship building, refrigeration, large equipment packaging etc.
Finish
Zinc-Plated
Material
Steel
Item
Clamps
Description
MIDLAND INDUSTRIES 95406 Rubber Cushioned Clamp, 1/2 in Maximum Clamp Diameter, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.