Zoro Homepage

CLAMP GEAR WORM MINTR 5/16IN 7/8IN SST

  • Mfr # 350006

  • Zoro # G221699455


original price: $1.49
9% off
new price: $1.35
/ea

Key Features

Thickness
6 mm
Bolt Size
1/4 in
Min. Clamp Dia.
5/16 in
Max. Clamp Dia.
7/8 in
Application
For agricultural, industrial and automotive uses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350006
Zoro #
G221699455
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Bolt Size
1/4 in
Min. Clamp Dia.
5/16 in
Max. Clamp Dia.
7/8 in
Overall Height
0.65 in
Overall Width
0.3 in
Overall Length
1.15 in

Details

Application
For agricultural, industrial and automotive uses
Item
Clamps
Material
Stainless Steel
Series
350 Series

Description

MIDLAND INDUSTRIES 350 Series 350006 Miniature Worm Gear Clamp, 5/16 in Minimum Clamp Diameter, Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.