
CLAMP HOSE T-BOLT 2-15/16IN 2-21/32IN
Mfr # 840288
Zoro # G421698883
product price: $13.19
/eaKey Features
Torque (Foot-Pounds)
75 in-lb
Length (In.)
3.35 in
Width (In.)
0.75 in
Standards
SAE J1508
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840288
Zoro #
G421698883
UPC #
-
Country of Origin
Multiple
Dimensions
Length (In.)
3.35 in
Width (In.)
0.75 in
Nominal Size (In.)
2-15/16 in
Min. Clamp Dia.
2-21/32 in
Thickness
0.025 in
Max. Clamp Dia.
2-15/16 in
Details
Torque (Foot-Pounds)
75 in-lb
Standards
SAE J1508
Material
Stainless Steel
Item
Clamps
Description
MIDLAND INDUSTRIES 840288 T-Bolt Hose Clamp, 2-15/16 in Nominal, 2-21/32 in Minimum Clamp Diameter, Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.