Zoro Homepage

CLAMP HOSE TRQ CONSTANT 4-1/4IN 5-1/8IN

  • Mfr # 842500

  • Zoro # G221700755


original price: $19.99
10% off
new price: $17.99
/ea

Key Features

Torque (Foot-Pounds)
130 in-lb
Min. Clamp Dia.
4-1/4 in
Max. Clamp Dia.
5-1/8 in
Length (In.)
5.75 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842500
Zoro #
G221700755
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Clamp Dia.
4-1/4 in
Max. Clamp Dia.
5-1/8 in
Length (In.)
5.75 in
Width (In.)
0.85 in
Thickness
0.028 in

Details

Torque (Foot-Pounds)
130 in-lb
Material
304 Stainless Steel
Standards
SAE J1508
Item
Clamps

Description

MIDLAND INDUSTRIES 842500 Constant Torque Hose Clamp, 4-1/4 in Minimum Clamp Diameter, 5-1/8 in Maximum Clamp Diameter

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.