Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COCK DR 1/4IN MIP BRS 150PSI HDL

  • Mfr # 46075

  • Zoro # G721698545


original price: $9.79
10% off
new price: $8.79
/ea

Key Features

Max. Pressure
150 psi
Fitting Length
1.3 in
Pipe Fitting Material
Brass
Connection Type
MIP
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46075
Zoro #
G721698545
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.3 in
Width
0.9 in
Pipe Size - Pipe Fitting
1/4 in

Details

Max. Pressure
150 psi
Pipe Fitting Material
Brass
Item
Valves
Connection Type
MIP
Temp. Range (F)
250 deg F

Description

MIDLAND INDUSTRIES 46075 Drain Cock, 1/4 in Nominal Pipe, MIP, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.