COCK DR 1/4IN MIP BRS 150PSI HDL PIN

  • Mfr # 46081

  • Zoro # G021697774


product price: $18.79
/ea

Key Features

Fitting Length
1.4 in
Connection Type
MIP
Pipe Fitting Material
Brass
Temp. Range (F)
250 deg F
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46081
Zoro #
G021697774
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.4 in
Width
1.25 in
Pipe Size - Pipe Fitting
1/4 in

Details

Connection Type
MIP
Item
Valves
Pipe Fitting Material
Brass
Temp. Range (F)
250 deg F
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 46081 Drain Cock, 1/4 in Nominal Pipe, MIP, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.