
COCK DR 1/4IN MIP BRS 30PSI HDL LVR
Mfr # 46071
Zoro # G221698007
product price: $19.55
/eaKey Features
Connection Type
MIP
Width
1.7 in
Fitting Length
5.2 in
Max. Pressure
30 psi
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46071
Zoro #
G221698007
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1.7 in
Fitting Length
5.2 in
Pipe Size - Pipe Fitting
1/4 in
Details
Connection Type
MIP
Max. Pressure
30 psi
Item
Valves
Pipe Fitting Material
Brass
Description
MIDLAND INDUSTRIES 46071 Drain Cock, 1/4 in Nominal Pipe, MIP, Brass Body
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.