COCK DR 1/8IN MIP BRS 150PSI HDL PIN

  • Mfr # 46080

  • Zoro # G721701276


product price: $21.29
/ea

Key Features

Pipe Fitting Material
Brass
Width
1.15 in
Connection Type
MIP
Temp. Range (F)
250 deg F
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46080
Zoro #
G721701276
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.15 in
Fitting Length
1.2 in

Details

Pipe Fitting Material
Brass
Connection Type
MIP
Item
Valves
Temp. Range (F)
250 deg F
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 46080 Drain Cock, 1/8 in Nominal Pipe, MIP, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.