COCK DR 1/8IN MIP BRS 30PSI HDL LVR

  • Mfr # 46070

  • Zoro # G721698262


product price: $23.29
/ea

Key Features

Connection Type
MIP
Pipe Fitting Material
Brass
Max. Pressure
30 psi
Fitting Length
1.3 in
Width
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46070
Zoro #
G721698262
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.3 in
Width
2.05 in
Pipe Size - Pipe Fitting
1/8 in

Details

Connection Type
MIP
Pipe Fitting Material
Brass
Max. Pressure
30 psi
Item
Valves

Description

MIDLAND INDUSTRIES 46070 Drain Cock, 1/8 in Nominal Pipe, MIP, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.