COCK DR 3/8IN MIP BRS 150PSI HDL PIN

  • Mfr # 46082

  • Zoro # G421700500


product price: $22.95
/ea

Key Features

Max. Pressure
150 psi
Pipe Fitting Material
Brass
Temp. Range (F)
250 deg F
Connection Type
MIP
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46082
Zoro #
G421700500
UPC #
-
Country of Origin
Multiple

Dimensions

Width
1.9 in
Fitting Length
1.45 in
Pipe Size - Pipe Fitting
3/8 in

Details

Max. Pressure
150 psi
Pipe Fitting Material
Brass
Temp. Range (F)
250 deg F
Connection Type
MIP
Item
Valves

Description

MIDLAND INDUSTRIES 46082 Drain Cock, 3/8 in Nominal Pipe, MIP, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.