Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COLLET SLV SPLIT BRS 150PSI 0.01 LB WT

  • Mfr # 38711

  • Zoro # G221701097


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Pressure Rating
150 psi
Height
0.1 in
Body Dia.
5/32 in
Temperature Rating
-40 to 220 deg F
Width
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38711
Zoro #
G221701097
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.1 in
Body Dia.
5/32 in
Width
0.1 in
Overall Length
0.1 in

Details

Pressure Rating
150 psi
Item
Collet
Temperature Rating
-40 to 220 deg F
Material
Brass
Application
For use with SAE J844 type A nylon tube in pressure protected air transmission applications

Description

MIDLAND INDUSTRIES 38711 Split Sleeve Collet, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.