Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR 1/4IN BARB 1/8IN MPT BRS

  • Mfr # 38802

  • Zoro # G721700392


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Hose Fitting B Connection Type
Male NPTF
Hose Fitting A Size
1/4 in
Thread Size
1/8-27
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38802
Zoro #
G721700392
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
1/4 in
Thread Size
1/8-27
Hose Fitting B Size
1/8 in

Details

Hose Fitting B Connection Type
Male NPTF
Hose Fitting A Connection Type
Hose Barb
Item
Connector

Description

MIDLAND INDUSTRIES 38802 Connector, 1/4-in Hose Barb x 1/8-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.