Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR 3/8IN BARB 3/8IN MPT BRS

  • Mfr # 32382

  • Zoro # G021701044


product price: $8.75
/ea
Sold in multiples of 2 for $17.50

Key Features

Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting B Connection Type
Male NPTF
Thread Size
3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32382
Zoro #
G021701044
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Thread Size
3/8"-18

Details

Hose Fitting A Connection Type
Hose Barb
Item
Connector
Hose Fitting B Connection Type
Male NPTF

Description

MIDLAND INDUSTRIES 32382 Connector, 3/8-in Hose Barb x 3/8-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.