CONNECTOR AHR LONG 1/2IN FIP 1/2IN FIP

  • Mfr # 28304

  • Zoro # G421701354


product price:  $20.99
/ea

Key Features

Max. Pressure
1200 psi
Body Material
Brass
Fitting Length
1.7 in
Width
1.7 in
Temp. Range (F)
-65 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28304
Zoro #
G421701354
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.7 in
Width
1.7 in
Thread Size
1-1/8-14 UNS
Pipe Size - Pipe Fitting
1/2 in

Details

Max. Pressure
1200 psi
Body Material
Brass
Item
Connector
Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass

Description

MIDLAND INDUSTRIES 28304 Long Anchor Connector, 1/2 in FIP x 1/2 in FIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.