
CONNECTOR BHD 3/8IN FNPTF 3/8IN MNPTF
Mfr # 28322
Zoro # G721700996
product price: $17.65
/eaKey Features
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Width
1.3 in
Body Material
Brass
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28322
Zoro #
G721700996
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1.3 in
Fitting Length
1.8 in
Thread Size
7/8-20 UNCF
Details
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Body Material
Brass
Item
Connector
Pipe Fitting Material
Brass
Description
MIDLAND INDUSTRIES 28322 Bulkhead Connector, 3/8 in FNPTF x 3/8 in MNPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.