CONNECTOR BHD LONG 1/2IN MIP 1/4IN FIP

  • Mfr # 28312

  • Zoro # G421700371


product price: $30.75
/ea

Key Features

Temp. Range
-65 to 250 deg F
Fitting Length
2.8 in
Max. Pressure
1200 psi
Pipe Fitting Material
Steel
Pipe Fitting Connection Type
MIP|FIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28312
Zoro #
G421700371
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
2.8 in

Details

Temp. Range
-65 to 250 deg F
Max. Pressure
1200 psi
Pipe Fitting Material
Steel
Pipe Fitting Connection Type
MIP|FIP
Item
Connector

Description

MIDLAND INDUSTRIES 28312 Long Bulkhead Connector, 1/2 in MIP x 1/4 in FIP, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.