
CONNECTOR MALE 1/2IN PTC 1/4IN MPT BRS
Mfr # 680804
Zoro # G721701474
product price: $13.69
/eaKey Features
Hex Size
13/16 in
Temp. Range
-40 to 200 deg F
Fitting Connection Type
Push-to-Connect|MNPTF
Thread Size
1/4-18
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680804
Zoro #
G721701474
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
13/16 in
Thread Size
1/4-18
Length
0.7 in
Details
Temp. Range
-40 to 200 deg F
Fitting Connection Type
Push-to-Connect|MNPTF
Basic Fitting Material
Brass
Max. Pressure
150 psi
Item
Connector
Standards
DOT FMVSS 571.106, SAE J1131
Description
MIDLAND INDUSTRIES 680804 D.O.T. Male Connector, 1/2-in Push-to-Connect x 1/4-in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.