Shop MIDLAND INDUSTRIES
See all product information
Create Account
CONNECTOR MALE 3/8IN PTC 1/8IN MPT BRS
- Mfr # 680602
- Zoro # G321698921
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Basic Fitting Material
Brass
Fitting Connection Type
Push-to-Connect|MNPTF
Max. Pressure
150 psi
Hex Size
9/16 in
Temp. Range
-40 Degrees to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680602
- Zoro #
- G321698921
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Connector
- Basic Fitting Material
- Brass
- Fitting Connection Type
- Push-to-Connect|MNPTF
- Max. Pressure
- 150 psi
- Temp. Range
- -40 Degrees to 200 Degrees F
- Standards
- DOT FMVSS 571.106, SAE J1131
Dimensions
- Hex Size
- 9/16 in
- Length
- 1.15 in
- Thread Size
- 1/8-27
- Fitting Side 1 Pipe Size
- 3/8 in
- Fitting Side 2 Pipe Size
- 1/8 in
Description
MIDLAND INDUSTRIES 680602 D.O.T. Male Connector, 3/8-in Push-to-Connect x 1/8-in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.