
CONNECTOR MALE 5/8IN PTC 1/2IN MPT COMP
Mfr # 681008C
Zoro # G121701425
original price: $21.69
9% off
new price: $19.55
/eaKey Features
Fitting Connection Type
Push-to-Connect|MNPTF
Max. Pressure
145 psi
Thread Size
1/2-14
Temp. Range
-40 to 140 deg F
Basic Fitting Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
681008C
Zoro #
G121701425
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2-14
Length
1.5 in
Details
Fitting Connection Type
Push-to-Connect|MNPTF
Max. Pressure
145 psi
Item
Connector
Temp. Range
-40 to 140 deg F
Basic Fitting Material
Composite
Standards
DOT FMVSS 49 CFR 571.106, SAE J2494-3
Description
MIDLAND INDUSTRIES 681008C D.O.T. Male Connector, 5/8-in Push-to-Connect x 1/2-in Male NPTF, Composite
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.