
CONNECTOR PIPE 3/8IN MPT 1/2IN FPT STL
Mfr # 540568
Zoro # G621698607
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Connection Type
Male NPTF|Female NPTF
Overall Pipe Length
1.2 in
Max. Pressure
3000 psi
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540568
Zoro #
G621698607
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
1.2 in
Details
Connection Type
Male NPTF|Female NPTF
Item
Connector
Max. Pressure
3000 psi
Pipe Fitting Material
Steel
Description
MIDLAND INDUSTRIES 540568 Pipe Connector, 3/8-in Male NPTF x 1/2-in Female NPTF, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.