Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR STR 1/2IN TUBE OD 3/8IN FNPTF

  • Mfr # 660806

  • Zoro # G521697731


product price: $23.49
/ea

Key Features

Max. Pressure
150 psi
Fitting Connection Type
Tube|FNPT
Temp. Range
-40 to 200 deg F
Thread Size
1/2-14 x 3/8-18
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660806
Zoro #
G521697731
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14 x 3/8-18
Hex Size
7/8 in
Length
1.6 in

Details

Max. Pressure
150 psi
Fitting Connection Type
Tube|FNPT
Temp. Range
-40 to 200 deg F
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Item
Connector
Basic Fitting Material
Brass

Description

MIDLAND INDUSTRIES 660806 Straight Connector, 1/2 in Tube OD x 3/8 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.