CONNECTOR STR 1/4IN TUBE OD 1/8IN FNPTF

  • Mfr # 660402

  • Zoro # G821698490


product price: $9.55
/ea

Key Features

Temp. Range
-40 to 200 deg F
Hex Size
9/16 in
Basic Fitting Material
Brass
Length
1.25 in
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
660402
Zoro #
G821698490
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
9/16 in
Length
1.25 in
Thread Size
1/4-18 x 1/8-27

Details

Temp. Range
-40 to 200 deg F
Basic Fitting Material
Brass
Item
Connector
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Max. Pressure
150 psi
Fitting Connection Type
Tube|FNPT

Description

MIDLAND INDUSTRIES 660402 Straight Connector, 1/4 in Tube OD x 1/8 in FNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.