CONNECTOR SWVL 1/4IN POHB 1/4IN FJIC BRS

  • Mfr # 30265

  • Zoro # G921699892


product price:  $3.45
/ea

Key Features

Max. Working Pressure (PSI)
150 psi
Hex Size
0.56 in
Fitting Connection Type
POHB|FJIC Swivel
Basic Fitting Material
Brass
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30265
Zoro #
G921699892
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.56 in
Length
1.5 in
Water Connector Outlet Size (In)
1/4 in
Water Connector Inlet Size (In)
1/4 in

Details

Max. Working Pressure (PSI)
150 psi
Fitting Connection Type
POHB|FJIC Swivel
Basic Fitting Material
Brass
Item
Adapter
Application
For low pressure air, fuel, lube, and oil lines

Description

MIDLAND INDUSTRIES 30265 Swivel Connector, 1/4-in Push-On Hose Barb x 1/4-in Female JIC Swivel, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.