CONNECTOR SWVL 5/8IN POHB 5/8IN FJIC BRS

  • Mfr # 30268

  • Zoro # G521699643


product price:  $10.65
/ea

Key Features

Hex Size
1 in
Fitting Connection Type
POHB|FJIC Swivel
Basic Fitting Material
Brass
Max. Working Pressure (PSI)
150 psi
Application
For low pressure air, fuel, lube, and oil lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30268
Zoro #
G521699643
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
1 in
Length
1.05 in
Water Connector Inlet Size (In)
5/8 in
Water Connector Outlet Size (In)
5/8 in

Details

Fitting Connection Type
POHB|FJIC Swivel
Basic Fitting Material
Brass
Max. Working Pressure (PSI)
150 psi
Application
For low pressure air, fuel, lube, and oil lines
Item
Adapter

Description

MIDLAND INDUSTRIES 30268 Swivel Connector, 5/8-in Push-On Hose Barb x 5/8-in Female JIC Swivel, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.