CONNECTOR UN 1/4IN PUSH-IN TUBE 1/4IN

  • Mfr # 20019P

  • Zoro # G521700318


product price: $4.19
/ea

Key Features

Temp. Range
34 to 150 deg F
Basic Fitting Material
Plastic
Thread Size
1/4-18
Fitting Connection Type
Push-In Tube|Push-In Tube
Max. Pressure
150 to 230 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20019P
Zoro #
G521700318
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4-18
Length
0.5 in

Details

Temp. Range
34 to 150 deg F
Basic Fitting Material
Plastic
Item
Clamps
Fitting Connection Type
Push-In Tube|Push-In Tube
Max. Pressure
150 to 230 psi

Description

MIDLAND INDUSTRIES 20019P Union Connector, 1/4 in Push-In Tube x 1/4 in Push-In Tube, Plastic

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.