Zoro Homepage

CONNECTOR WELD 9/16-18LH 1/4IN MPT BRS

  • Mfr # 30406

  • Zoro # G921697836


product price: $4.75
/ea

Key Features

Temp. Range (F)
-40 to 160 deg F
Pipe Fitting Material
Brass
Max. Pressure
150 psi
Fitting Length
1.2 in
Connection Type
LHT|MNPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30406
Zoro #
G921697836
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
1.2 in
Thread Size
1/4-18
Width
0.65 in
Hex Size
0.62 in

Details

Temp. Range (F)
-40 to 160 deg F
Pipe Fitting Material
Brass
Max. Pressure
150 psi
Connection Type
LHT|MNPTF
For Use With
Acetylene, butane, fuel gases, LP gas, natural gas, oxygen, and propane
Item
Connector

Description

MIDLAND INDUSTRIES 30406 Left-Hand Thread Welding Hose Connector, 9/16-18 LH UNF x 1/4-in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.