CONNECTOR WYE SWVL 3/4IN FGH 3/4IN MGH

  • Mfr # 30627

  • Zoro # G721698125


product price:  $72.35
/ea

Key Features

Fitting Connection Type
FGHT|MGHT|MGHT
Connection Size 2
3/4 in
Operating Temp. Range
35 to 100 deg F
Thread Size
3/4-11-1/2
Connection Size 1
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30627
Zoro #
G721698125
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 2
3/4 in
Thread Size
3/4-11-1/2
Connection Size 1
3/4 in
Connection Size 3
3/4 in
Height
1.55 in
Length
2.3 in
Width
2.95 in

Details

Fitting Connection Type
FGHT|MGHT|MGHT
Operating Temp. Range
35 to 100 deg F
Item
Wye
For Use With
Garden Hose
Includes
Washer
Material
Brass

Description

MIDLAND INDUSTRIES 30627 Swivel Wye Connector with 2-Way Hose Shut-Off and Brass Levers, 3/4 in FGH x 3/4 in MGH

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.