Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR WYE UN 1/4IN PUSH-IN TUBE

  • Mfr # 20553C

  • Zoro # G021701112


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Basic Fitting Material
Composite
Fitting Connection Type
Push-Fit|Push-Fit|Push-Fit
Length
1.4 in
Max. Pressure
150 psi
Temp. Range
0 to 160 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20553C
Zoro #
G021701112
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.4 in

Details

Basic Fitting Material
Composite
Item
Connector
Fitting Connection Type
Push-Fit|Push-Fit|Push-Fit
Max. Pressure
150 psi
Temp. Range
0 to 160 deg F

Description

MIDLAND INDUSTRIES 20553C Union Wye Connector, 1/4 in Push-In Tube x 1/4 in Push-In Tube x 1/4 in Push-In Tube

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.