
COUPLER DISC QUICK 1/2IN FPT 1/2IN FPT
Mfr # NV12F
Zoro # G921698338
product price: $68.29
/eaKey Features
Thread Size
1/2-14
Overall Length
2.7 in
Connection Type
FPT|FPT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NV12F
Zoro #
G921698338
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2-14
Overall Length
2.7 in
Details
Connection Type
FPT|FPT
Item
Coupler
Material
Steel
Description
MIDLAND INDUSTRIES AG Series NV12F Quick Disconnect Coupler, 1/2 in FPT x 1/2 in FPT, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.