Shop MIDLAND INDUSTRIES
See all product information
Create Account
Industrial Interchange Female Coupler, 1/4-in Body, 1/4-in Female NPT, Steel
- Mfr # 28540S
- Zoro # G521701544
product price:Â
$
10.99
/ea
Key Features
Material
Steel
Connection Type
FNPT
Finish/Coating
Green-blue zinc plating
Thread Size
1/4/2018
Overall Length
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28540S
- Zoro #
- G521701544
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/4/2018
- Overall Length
- 1.8 in
Details
- Item
- Coupling
- Material
- Steel
- Connection Type
- FNPT
- Finish/Coating
- Green-blue zinc plating
Description
The MIDLAND INDUSTRIES - 28540S is designed to join hose ends or connect a hose to equipment, configured to provide a sealed connection when installed to specifications. This coupling is compatible with quick-connect use to permit connection and disconnection without tools. It is constructed from steel and features a green-blue zinc plating finish for surface treatment.
Key Features:
- Connection Type: Coupler with Female National Pipe Thread (FNPT)
- Material: Steel
- Finish/Coating: Green-blue zinc plating
- Thread Size: 1/4"-18
- Overall Length: 1.80 inches
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.