Zoro Homepage

COUPLER GUN GRS 4-JAW 1/8IN NPTF STL

  • Mfr # 36220

  • Zoro # G221699172


original price: $18.35
10% off
new price: $16.49
/ea

Key Features

Fitting Material
Steel
Overall Length
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36220
Zoro #
G221699172
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.45 in

Details

Fitting Material
Steel
Item
Coupling

Description

MIDLAND INDUSTRIES 36220 4-Jaw Grease Gun Coupler, 1/8 in NPTF, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.