
COUPLING 3/8IN FPT 3/8IN FPT IRON BK
Mfr # 65412
Zoro # G821700742
product price: $5.75
/eaKey Features
Pipe Fitting Schedule/Class
150 lb
Overall Pipe Length
1.15 in
Fitting Connection Type
FPT|FPT
Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65412
Zoro #
G821700742
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Pipe Length
1.15 in
Details
Pipe Fitting Schedule/Class
150 lb
Fitting Connection Type
FPT|FPT
Item
Coupling
Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Iron
Standards
ASTM A197, UL Listed/FM Approved
Description
MIDLAND INDUSTRIES 65412 Coupling, 3/8 in FPT x 3/8 in FPT, Iron, Black, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.